• The item cannot be ordered due to missing prices.

Circular mill (without insert) 25XL

Article no.: 217405 25XL

Select article variation and quantity

Type Unit price incl. VAT
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for insert type 01
smallest hole ⌀ D 23 mm
Material of milling tool Carbide
Through-coolant yes
Tool exchange PowerCard
Internal ⌀ d1 16 mm
maximum cutting depth Smax 3 mm
Overall length Ltot 148.58 mm
Shank ⌀ Ds h6 16 mm
Shank type cylindrical
Set of insert screws 219822 (20 IP; 5.0 Nm)
Thread depth 76.25 mm
Type of product Circular mills

Identification numbers & Classifications

Article number 217405 25XL
EAN / GTIN 4045197216953
Manufacturer number 217405 25XL

Description

Version:

No. 217400 sizes 8 and 11 as well as No. 217405 size 11L without internal cooling.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart