• The item cannot be ordered due to missing prices.

Circular mill (without insert) 8

Article no.: 217400 8

Select article variation and quantity

Type Unit price incl. VAT
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for insert type 04
    smallest hole ⌀ D 7.9 mm
    Material of milling tool Steel
    Tool exchange PowerCard
    Internal ⌀ d1 7.1 mm
    maximum cutting depth Smax 0.35 mm
    Overhang L1 17.2 mm
    Overall length Ltot 57.2 mm
    Shank ⌀ Ds h6 10 mm
    Shank type Weldon
    Set of insert screws 219820 (6 IP; 0.6 Nm)
    Type of product Circular mills

    Identification numbers & Classifications

    Article number 217400 8
    EAN / GTIN 4045197216861
    Manufacturer number 217400 8

    Description

    Version:

    No. 217400 sizes 8 and 11 as well as No. 217405 size 11L without internal cooling.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart