• The item cannot be ordered due to missing prices.

Milling insert 30° 5 mm

Article no.: 217311 5

Select article variation and quantity

Pitch (mm) Unit price incl. VAT
  • Thread type: TR; TR-LH
  • Flank angle: 30
  • Cutting direction: right-hand and left-hand

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread pitch 5 mm
Grade HB7720
Tool material Carbide
Thread type TR; TR-LH
Flank angle 30 degrees
Insert geometry Full profile
Application Internal
External ⌀ D 25 mm
Depth t 2.75 mm
for threads ≥ Tr44×5 – Tr48×5
Type P26
Number of cutting edges Z 3
Number of clamping slots 3
Cutting direction right-hand and left-hand
Type of product Cutter insert for circular milling

Identification numbers & Classifications

Article number 217311 5
EAN / GTIN 4045197854902
Manufacturer number 217311 5

Application Table

Alu plastics
N
500
Aluminium (short chipping)
N
400
Alu > 10% Si
N
250
Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
120
Steel < 1400 N/mm²
P
100
Steel < 55 HRC
H
60
Steel < 60 HRC
H
45
Steel < 65 HRC
H
35
Steel < 67 HRC
H
30
INOX < 900 N/mm²
M
120
INOX > 900 N/mm²
M
120
Ti > 850 N/mm²
S
80
GG(G)
K
180
Uni
 
wet maximum
 
dry
 

Description

Note:

Do not use with circular mill No. 217252 size 27L.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart