• The item cannot be ordered due to missing prices.

Milling insert 55°, HB7720, Threads per inch: 14

Article no.: 217290 14

Select article variation and quantity

Threads per inch Unit price incl. VAT
  • Thread type: BSW; BSW-LH; G; G-LH
  • Flank angle: 55
  • Cutting direction: right-hand and left-hand

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread pitch 1.8 mm
Threads per inch 14
Grade HB7720
Tool material Carbide
Thread type BSW; BSW-LH; G; G-LH
Flank angle 55 degrees
Insert geometry Full profile
Application Internal and external
External ⌀ D 16 mm
Depth t 1.179 mm
Type P16
Number of cutting edges Z 6
Number of clamping slots 6
Cutting direction right-hand and left-hand
Type of product Cutter insert for circular milling

Identification numbers & Classifications

Article number 217290 14
EAN / GTIN 4045197445438
Manufacturer number 217290 14

Application Table

Alu plastics
N
500
Aluminium (short chipping)
N
400
Alu > 10% Si
N
250
Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
120
Steel < 1400 N/mm²
P
100
Steel < 55 HRC
H
60
Steel < 60 HRC
H
45
Steel < 65 HRC
H
35
Steel < 67 HRC
H
30
INOX < 900 N/mm²
M
120
INOX > 900 N/mm²
M
120
Ti > 850 N/mm²
S
80
GG(G)
K
180
Uni
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart