• The item cannot be ordered due to missing prices.

Milling insert for metric thread undercuts 3-3,5 mm

Article no.: 217274 3-3,5

Select article variation and quantity

Pitch (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade HB7720
Tool material Carbide
Width of the thread recess 3.6 mm
Depth t 2.3 mm
Radius R 1.6 mm
⌀ D 26 mm
Type P26
Number of cutting edges Z 6
Type of product Cutter insert for circular milling

Identification numbers & Classifications

Article number 217274 3-3,5
EAN / GTIN 4062406119348
Manufacturer number 217274 3-3,5

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart