• The item cannot be ordered due to missing prices.

Circular mill, with thread steel, Type: 16/M5

Article no.: 217253 16/M5

Select article variation and quantity

Type Unit price incl. VAT
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

smallest hole ⌀ D 14 mm - 22 mm
Thread size M M5 mm
Material of milling tool with thread steel
Through-coolant yes
Tool exchange PowerCard
for insert type P16
Internal ⌀ d1 9.5 mm
maximum cutting depth Smax 6.5 mm
Overhang L1 15 mm
Overall length Ltot 18.5 mm
Shank type with thread
Set of insert screws 219818 (8IP; 1.2 Nm)
Thread depth 15 mm
Type of product Circular mills

Identification numbers & Classifications

Article number 217253 16/M5
EAN / GTIN 4062406060060
Manufacturer number 217253 16/M5

Description

Version:

Extra-slim version for thread milling.

Note:

The actual groove depth Smax is calculated as follows: (D-d1) / 2.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart