• The item cannot be ordered due to missing prices.

Insert for deburring UNI

Article no.: 217234 UNI

Product details

Technical Data

Tool material Carbide
Grade HB7525
tmin 0.25 mm
tmax 1.75 mm
Feed f 0.005-0.03 mm
Number of cutting edges Z 6
Type of product Vendeskærsplatte til gravering og afgratning

Identification numbers & Classifications

Article number 217234 UNI
EAN / GTIN 4062406059293
Manufacturer number 217234 UNI

Application Table

Steel < 500 N/mm²
P
70
Steel < 750 N/mm²
P
60
Steel < 900 N/mm²
P
50
Steel < 1100 N/mm²
P
40
INOX < 900 N/mm²
M
40
INOX > 900 N/mm²
M
30
GG(G)
K
60
Uni
 
wet maximum
 
wet minimum
 
Air
 

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart