• The item cannot be ordered due to missing prices.

180° reverse countersinking mill 53 mm

Article no.: 217180 53

Select article variation and quantity

maximum countersink ⌀ D (mm) Unit price incl. VAT
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Countersink ⌀ D 53 mm
Through-coolant yes
Tool exchange PowerCard
Number of cutting edges Z 1
Minimum ⌀ dmin 36 mm
Overhang L1 140 mm
L3 110 mm
Programming dimension e 9.05 mm
Overall length L 210 mm
Shank ⌀ Ds h6 40 mm
Shank type Weldon
suitable indexable insert 260158
Pack of insert screws 219848 (20IP; 5.5 Nm)
Type of product Counterbores, countersinks

Identification numbers & Classifications

Article number 217180 53
EAN / GTIN 4045197465719
Manufacturer number 217180 53

Description

Version:

With just one cutter (z = 1).

Note:

Dimension e = programming dimension (information on the end face).
Use GARANT torque screwdriver TQ No. 211750 size 5.5 with bit No. 674252 size 20IP.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart