{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank type | Weldon shank | |
Chamfering angle forwards | 60 degrees | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
Number of cutting edges Z | 2 | |
⌀ D | 15.8 mm | |
maximum chamfering ⌀ Dmax | 26 mm | |
Overhang L1 | 35 mm | |
Overall length Ltot | 90 mm | |
Shank ⌀ Ds h6 | 20 mm | |
suitable indexable insert | 260982 HB725-1 | |
Insert screw | 219795 1 (8IP; 1.2 Nm) | |
Type of product | Indexable end mill |
Article number | 216552 16 | |
EAN / GTIN | 4045197851741 | |
Manufacturer number | 216552 16 |
This article |
Recommendations |
|||
---|---|---|---|---|
Chamfer mill 60°, Weldon shank, Type: 16 |
||||
Number of cutting edges Z | 2 | 2 | 5 | 2 |
Overhang L1 | 35 mm | 20.5 mm | 20 mm | 32 mm |
Overall length Ltot | 90 mm | 110 mm | 110 mm | 100 mm |
maximum chamfering ⌀ Dmax | 26 mm | 28.3 mm | 22.7 mm | 28.8 mm |
suitable indexable insert | 260982 HB725-1 | SD.. 090308 | SC.. 05T104 | SP..09T308 |
Shank type | Weldon shank | Weldon shank | Plain shank | Weldon shank |
Type of product | Indexable end mill | Indexable end mill | Indexable end mill | Indexable end mill |