• The item cannot be ordered due to missing prices.

SDGT 090308 INOX

Article no.: 216409 INOX
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SDGT 090308
Corner radius 0.8 mm
Grade HB7630
Tool material Carbide
Feed fz per tooth 0.11 mm
Number of changes/inserts 4
Insert thickness E 3.18 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 216409 INOX
EAN / GTIN 4067263110828
Manufacturer number 216409 INOX

Application Table

INOX < 900 N/mm²
M
150
INOX > 900 N/mm²
M
120
wet maximum
 
dry
 

Description

Version:

Strong milling inserts, precision sintered with positive chip breakers. Face and seating surfaces precision ground.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart