• The item cannot be ordered due to missing prices.

GARANT Power Tang 90° tangential high-performance shoulder mill 40/4 mm

Article no.: 215972 40/4
  • Setting angle κ: 90
  • Milling application: Corner milling
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Product details

Technical Data

Series Power Tang
Cutting edge ⌀ DC 40 mm
Shank type Weldon shank
Setting angle κ 90 degrees
Milling application Corner milling
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
Number of effective inserts Zeff 4
Number of indexable inserts 24
maximum cutting depth ap max 47 mm
Overhang L1 69 mm
Overall length Ltot 131 mm
Shank ⌀ Ds h6 32 mm
suitable indexable insert LO.U0904..
Pack of insert screws 219868 2 (8IP; 1.2 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 215972 40/4
EAN / GTIN 4045197940094
Manufacturer number 215972 40/4

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ D / Zeff (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart