• The item cannot be ordered due to missing prices.

GARANT Power Tang 90° tangential high-performance shoulder mill close pitch 25/4 mm

Article no.: 215962 25/4

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Corner milling
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Power Tang
Cutting edge ⌀ DC 25 mm
Number of cutting edges Z 4
Shank type with threaded shank
Setting angle κ 90 degrees
Milling application Corner milling
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
maximum cutting depth ap max 8 mm
Overall length Ltot 30 mm
⌀ D1 h6 12.5 mm
⌀ D2 23 mm
Mounting thread M M12
suitable indexable insert LO.U0904..
Pack of insert screws 219868 2 (8IP; 1.2 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 215962 25/4
EAN / GTIN 4045197939999
Manufacturer number 215962 25/4

Description

Version:

Maximum stability due to tangentially arranged inserts.
High feed rate values for maximum metal removal rate due to optimum indexable insert with stability in the direction of the cutting force.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP.

Downloads & documents

Suitable products

Inserts

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart