{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Tang | |
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 4 | |
Shank type | Weldon shank | |
Setting angle κ | 90 degrees | |
Milling application | Corner milling | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
maximum cutting depth ap max | 8 mm | |
Overhang L1 | 30 mm | |
Overall length Ltot | 105 mm | |
Shank ⌀ Ds h6 | 25 mm | |
suitable indexable insert | LO.U0904.. | |
Pack of insert screws | 219868 2 (8IP; 1.2 Nm) | |
Type of product | End / face mill |
Article number | 215954 25/4 | |
EAN / GTIN | 4045197939883 | |
Manufacturer number | 215954 25/4 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() GARANT Power Tang 90° tangential high-performance shoulder mill close pitch 25/4 mm |
|||||
Number of cutting edges Z | 4 | 4 | 4 | 4 | 4 |
Overhang L1 | 30 mm | 49 mm | 49 mm | 49 mm | 44 mm |
suitable indexable insert | LO.U0904.. | AP.. 1335.. | AP.. 1003.. | AP.. 1003.. | XNEX 040308 |
Cutting edge ⌀ DC | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm |
Pack of insert screws | 219868 2 (8IP; 1.2 Nm) | 219826 (8IP; 2.2 Nm) | 219814 (8IP; 1.2 Nm) | 219814 (8IP; 1.2 Nm) | 219878 1 (7IP; 1.2 Nm) |
Setting angle κ | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees |
Shank ⌀ Ds h6 | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm |