• The item cannot be ordered due to missing prices.

APMT 100320 TR INOX

Article no.: 215928 INOX

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert APMT 100320 TR
    Type INOX
    Corner radius 2 mm
    Grade HB7635
    Tool material Carbide
    Feed fz per tooth 0.12 mm
    Insert thickness 3.5 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 215928 INOX
    EAN / GTIN 4045197303301
    Manufacturer number 215928 INOX

    Application Table

    Alu plastics
    N
    700
    Aluminium (short chipping)
    N
    600
    Steel < 500 N/mm²
    P
    180
    Steel < 750 N/mm²
    P
    160
    Steel < 900 N/mm²
    P
    150
    Steel < 1100 N/mm²
    P
    130
    Steel < 1400 N/mm²
    P
    110
    INOX < 900 N/mm²
    M
    90
    INOX > 900 N/mm²
    M
    80
    Ti > 850 N/mm²
    S
    50
    wet maximum
     
    dry
     

    Description

    Version:

    Inserts with highly positive geometry and helical cutting edges.

    Note:

    Standard application values apply for indexable milling cutters No. 215800, 215803, 215850, 215853 and 215870.
    For ae = 0.3×D / ap max = 4.8 mm.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart