• The item cannot be ordered due to missing prices.

APKT 1003 PDER UNI

Article no.: 215886 UNI

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert APKT 1003 PDER
Type UNI
Corner radius 0.5 mm
Grade HBM025
Tool material Carbide
Insert thickness 3.5 mm
Coating coated
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215886 UNI
EAN / GTIN 4067263982067
Manufacturer number 215886 UNI

Application Table

Alu > 10% Si
N
220
Steel < 500 N/mm²
P
290
Steel < 750 N/mm²
P
160
Steel < 900 N/mm²
P
140
Steel < 1100 N/mm²
P
110
Steel < 1400 N/mm²
P
70
INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
150
GG(G)
K
150
Uni
 
dry
 

Description

Version:

Inserts with highly positive geometry and helical cutting edges.

Note:

Standard application values apply for indexable milling cutters No. 215800, 215803, 215850, 215853 and 215870.
For ae = 0.3×D / ap max = 4.8 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


APKT 1003 PDER  UNI

APKT 1003 PDER UNI

Corner radius 0.5 0.5 0.5
ISO code indexable insert APKT 1003 PDER APMT 100305 TR APMT 100305 TR
Insert thickness 3.5 3.55 3.5
Tool material Carbide Carbide Carbide
Grade HBM025 HB7520 HB735
Type UNI UNI UNI
Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart