• The item cannot be ordered due to missing prices.

Shoulder mill 90° 19,7/3 mm

Article no.: 215870 19,7/3

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: End milling; Circular milling; Ramping
  • Through-coolant: yes
  • Machining strategy: MTC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 19.7 mm
    Number of cutting edges Z 3
    Shank type with threaded shank
    Setting angle κ 90 degrees
    Milling application End milling; Circular milling; Ramping
    Through-coolant yes
    Machining strategy MTC
    Tool exchange PowerCard
    Overall length Ltot 30 mm
    ⌀ D1 h6 10.5 mm
    ⌀ D2 17.7 mm
    Mounting thread M M10
    ⌀ D3 16.7 mm
    Circular interpolation milling ⌀ Dmin 36.4 mm
    Circular interpolation milling ⌀ Dmax 37.4 mm
    Ramping angle αmax 0.98 degrees
    Ramping length L for αmax 14.55 mm
    suitable indexable insert AP.. 1003
    Pack of insert screws 219814 (8IP; 1.2 Nm)
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 215870 19,7/3
    EAN / GTIN 4045197193049
    Manufacturer number 215870 19,7/3

    Description

    Application:

    General application in all materials and for slot milling.

    Note:

    Arbors for milling cutters with thread see catalogue section 3.
    Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart