• The item cannot be ordered due to missing prices.

Shoulder mill 90° 40/4 mm

Article no.: 215850 40/4

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Circular milling; Ramping; End milling
  • Through-coolant: yes
  • Machining strategy: MTC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 40 mm
Number of cutting edges Z 4
Shank type with bore
Setting angle κ 90 degrees
Milling application Circular milling; Ramping; End milling
Through-coolant yes
Machining strategy MTC
Tool exchange PowerCard
Overall length Ltot 40 mm
Mounting bore ⌀ 16 mm
⌀ D3 37 mm
Circular interpolation milling ⌀ Dmin 77 mm
Circular interpolation milling ⌀ Dmax 78 mm
Ramping angle αmax 0.41 degrees
Ramping length L for αmax 34.85 mm
suitable indexable insert AP.. 1003..
Pack of insert screws 219814 (8IP; 1.2 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 215850 40/4
EAN / GTIN 4045197221711
Manufacturer number 215850 40/4

Description

Version:

With bore for screw fixing.

Application:

Universal application in all materials.
  • Angle and slot milling, milling pockets, circular milling, bore milling, peripheral milling.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP.
  • Change the insert screws after longer use of the indexable inserts. Ensure the insert screws are well greased before use (e.g. with copper paste).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart