{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
ISO code indexable insert | APET 180540 FR | |
Type | ALU | |
Corner radius | 4 mm | |
Grade | HU7810 | |
Tool material | Carbide | |
Feed fz per tooth | 0.2 mm | |
Type of product | Indexable insert for milling |
Article number | 215212 ALU | |
EAN / GTIN | 4045197673817 | |
Manufacturer number | 215212 ALU |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() APET 180540 FR ALU |
||||
Corner radius | 4 | 1.8 | 1.8 | |
ISO code indexable insert | APET 180540 FR | Wiper edge insert | APET 180520 FR | APET 180531 FR |
Tool material | Carbide | Carbide | Carbide | Carbide |
Grade | HU7810 | HU7810 | HU7810 | HU7810 |
Type | ALU | ALU | ALU | ALU |
Feed fz per tooth | 0.2 | 0.2 | 0.2 | |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |