• The item cannot be ordered due to missing prices.

APET 180520 FR ALU

Article no.: 215210 ALU

Product details

Technical Data

Series Softcut®
ISO code indexable insert APET 180520 FR
Type ALU
Corner radius 1.8 mm
Grade HU7810
Tool material Carbide
Feed fz per tooth 0.2 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215210 ALU
EAN / GTIN 4045197673794

Application Table

Alu plastics
N
600
Aluminium (short chipping)
N
500
Alu > 10% Si
N
400
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.3×D / ap = 5 mm, ap max = 9 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


APET 180520 FR  ALU

APET 180520 FR ALU

Corner radius 1.8 0.4 0.8 0.4 0.4 0.4 0.4 0.4 0.8 0.8 0.5 0.5 2 0.5 4 1.8 0.8 0.2 0.2 0.2
ISO code indexable insert APET 180520 FR BGHX 15L5 PCTR Wiper edge insert MPHX 1104 PPFR BGHX 15L5 PCFR APMT 060204 FR APKT 16..08 PDFR APKT 16..04 PDFR APEX 160404 PDFR APMT 060204 FR APET 133504 FR APET 133504 FR APET 180508 FR APET 180508 FR APET 180505 FR ANGT 160605 PPFR ANGT 100305 PDFR APMT 060220 FR APHT 100305 FR APET 180540 FR APET 180531 FR APET 133508 FR APHT 100302 FR APET 133502 FR APMT 060202 FR
Tool material Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide
Grade HU7810 HB7810 HU7810 HU7710 HU7810 HB7810 HU7710 HU7710 HB7510 HU7810 HB7810 HU7810 HB7810 HU7810 HU7810 HU7710 HU7710 HU7810 HU7815 HU7810 HU7810 HU7810 HU7815 HU7810 HU7810
Type ALU ALU ALU ALU ALU ALU ALU ALU ALU ALU ALU ALU ALU ALU ALU ALU ALU ALU ALU ALU ALU ALU ALU ALU ALU
Feed fz per tooth 0.2 0.25 0.15 0.25 0.1 0.18 0.18 0.18 0.1 0.2 0.2 0.2 0.2 0.2 0.13 0.15 0.1 0.12 0.2 0.2 0.2 0.12 0.2 0.1
Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling

Suitable products

Tool holders

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart