• The item cannot be ordered due to missing prices.

XNEX 080608, HB7710, Type: GGG

Article no.: 215190 GGG
New product

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XNEX 080608
Type GGG
Grade HB7710
Tool material Carbide
maximum cutting depth ap max 4 mm
Feed fz per tooth 0.23 mm
Insert thickness S 6.35 mm
Number of changes/inserts 6
Coating coated
Corner radius 0.8 mm
Type of product Indexable insert for milling

Identification & Classification

Article number 215190 GGG
EAN / GTIN 4067263499527
Manufacturer number 215190 GGG
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 900 N/mm²
P
240
Steel < 1100 N/mm²
P
200
Steel < 1400 N/mm²
P
180
GGG
K
290
wet maximum
 
dry
 

Description

Version:

6 edges ensure good value for money, due to a low price per cutting edge.
Double-sided 2×3-edge carbide indexable insert for shoulder milling operations.

Note:

Standard application values for ae = 0.3×D / ap = 3mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart