{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Number of cutting edges Z | 3 | |
Shank type | Weldon shank | |
Setting angle κ | 90 degrees | |
Milling application | Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
maximum cutting depth ap max | 2 mm | |
Overhang L1 | 40 mm | |
Overall length Ltot | 90 mm | |
Shank ⌀ Ds h6 | 20 mm | |
suitable indexable insert | XNEX 040308 | |
Pack of insert screws | 219878 1 (7IP; 1.2 Nm) | |
Type of product | End / face mill |
Article number | 215176 20/3 | |
EAN / GTIN | 4062406569976 | |
Manufacturer number | 215176 20/3 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Shoulder mill 90°, Weldon shank, ⌀ D / number of teeth Z: 20/3mm |
|||||||
Overall length Ltot | 90 mm | 90 mm | 90 mm | 90 mm | 90 mm | 101 mm | 90 mm |
suitable indexable insert | XNEX 040308 | AP.. 1335.. | AP.. 1003.. | AP.. 1003.. | LO.U0904.. | LO.U0904.. | AP.. 1003.. |
Shank type | Weldon shank | Weldon shank | Weldon shank | Weldon shank | Weldon shank | Weldon shank | Weldon shank |
Cutting edge ⌀ DC | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm |
Pack of insert screws | 219878 1 (7IP; 1.2 Nm) | 219826 (8IP; 2.2 Nm) | 219814 (8IP; 1.2 Nm) | 219814 (8IP; 1.2 Nm) | 219868 2 (8IP; 1.2 Nm) | 219868 2 (8IP; 1.2 Nm) | 219814 (8IP; 1.2 Nm) |
Setting angle κ | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees |
Shank ⌀ Ds h6 | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm |