• The item cannot be ordered due to missing prices.

LOMU 130708 TR-M ST900

Article no.: 215133 ST900

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert LOMU 130708 TR-M
    Type ST900
    Corner radius 0.8 mm
    Grade HB9520
    Tool material Carbide
    Feed fz 0.2 mm
    Number of changes/inserts 4
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 215133 ST900
    EAN / GTIN 4045197866851
    Manufacturer number 215133 ST900

    Application Table

    Steel < 500 N/mm²
    P
    190
    Steel < 750 N/mm²
    P
    150
    Steel < 900 N/mm²
    P
    125
    Steel < 1100 N/mm²
    P
    95
    Steel < 1400 N/mm²
    P
    65
    INOX < 900 N/mm²
    M
    100
    INOX > 900 N/mm²
    M
    85
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Note:

    Standard application values for ae = 0.3×D / ap = 10 mm

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart