• The item cannot be ordered due to missing prices.

SOMT 09T304 TR, HB7525, Type: ST900

Article no.: 215069 ST900

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOMT 09T304 TR
Type ST900
Corner radius 0.4 mm
Grade HB7525
Tool material Carbide
Feed fz per tooth 0.14 mm
Number of changes/inserts 4
Insert thickness E 3.97 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215069 ST900
EAN / GTIN 4045197554420
Manufacturer number 215069 ST900

Application Table

Steel < 500 N/mm²
P
360
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
210
Steel < 1100 N/mm²
P
200
Steel < 1400 N/mm²
P
180
INOX < 900 N/mm²
M
230
INOX > 900 N/mm²
M
140
GG(G)
K
160
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Extremely strong inserts to the standard ISO dimensions, precision sintered and ground. High strength and wear resistance due to micro-grain structure.

Note:

Standard application values for ae = 0.3×D / ap max = 5 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart