• The item cannot be ordered due to missing prices.

SOMT 083608 PDER UNI

Article no.: 214955 UNI

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOMT 083608 PDER
Type UNI
Corner radius 0.8 mm
Grade HB7520
Tool material Carbide
Number of changes/inserts 4
Insert thickness E 3.6 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 214955 UNI
EAN / GTIN 4045197730039
Manufacturer number 214955 UNI

Application Table

Steel < 500 N/mm²
P
260
Steel < 750 N/mm²
P
240
Steel < 900 N/mm²
P
190
Steel < 1100 N/mm²
P
120
Steel < 1400 N/mm²
P
110
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
70
Uni
 
wet maximum
 
dry
 

Description

Version:

Increased insert thickness permits markedly deep trough geometry for positive cutting action, and minimises the susceptibility to fracture.

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart