{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | MPHX 1104 PPFR | |
Type | ALU | |
Grade | HU7710 | |
Tool material | Carbide | |
Feed fz per tooth | 0.15 mm | |
Type of product | Indexable insert for milling |
Article number | 214940 ALU | |
EAN / GTIN | 4045197327925 |
This article |
Recommendations |
||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() ![]() MPHX 1104 PPFR ALU |
|||||||||||||||||||||||||
Corner radius | 0.4 | 0.8 | 0.4 | 0.4 | 0.4 | 0.4 | 0.4 | 0.8 | 0.8 | 0.5 | 0.5 | 2 | 0.5 | 4 | 1.8 | 1.8 | 0.8 | 0.2 | 0.2 | 0.2 | |||||
ISO code indexable insert | MPHX 1104 PPFR | BGHX 15L5 PCTR | Wiper edge insert | BGHX 15L5 PCFR | APMT 060204 FR | APKT 16..08 PDFR | APKT 16..04 PDFR | APEX 160404 PDFR | APMT 060204 FR | APET 133504 FR | APET 133504 FR | APET 180508 FR | APET 180508 FR | APET 180505 FR | ANGT 160605 PPFR | ANGT 100305 PDFR | APMT 060220 FR | APHT 100305 FR | APET 180540 FR | APET 180520 FR | APET 180531 FR | APET 133508 FR | APHT 100302 FR | APET 133502 FR | APMT 060202 FR |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Grade | HU7710 | HB7810 | HU7810 | HU7810 | HB7810 | HU7710 | HU7710 | HB7510 | HU7810 | HB7810 | HU7810 | HB7810 | HU7810 | HU7810 | HU7710 | HU7710 | HU7810 | HU7815 | HU7810 | HU7810 | HU7810 | HU7810 | HU7815 | HU7810 | HU7810 |
Type | ALU | ALU | ALU | ALU | ALU | ALU | ALU | ALU | ALU | ALU | ALU | ALU | ALU | ALU | ALU | ALU | ALU | ALU | ALU | ALU | ALU | ALU | ALU | ALU | ALU |
Feed fz per tooth | 0.15 | 0.25 | 0.25 | 0.1 | 0.18 | 0.18 | 0.18 | 0.1 | 0.2 | 0.2 | 0.2 | 0.2 | 0.2 | 0.13 | 0.15 | 0.1 | 0.12 | 0.2 | 0.2 | 0.2 | 0.2 | 0.12 | 0.2 | 0.1 | |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |