• The item cannot be ordered due to missing prices.

BGHX 15L5 PCER, HB7535, Type: ST1400

Article no.: 214543 ST1400

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert BGHX 15L5 PCER
Type ST1400
Grade HB7535
Tool material Carbide
Feed fz per tooth 0.2 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 214543 ST1400
EAN / GTIN 4045197698728
Manufacturer number 214543 ST1400

Application Table

Steel < 500 N/mm²
P
240
Steel < 750 N/mm²
P
220
Steel < 900 N/mm²
P
220
Steel < 1100 N/mm²
P
200
Steel < 1400 N/mm²
P
200
dry
 

Description

Version:

Precision-ground carbide indexable insert for high surface qualities when face milling.

Application:

For surfaces with roughness less than Rz 3 µm. Only for dry machining.

Note:

Standard application values for ae = 1×D / ap = 3 mm, ap max = 5 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart