• The item cannot be ordered due to missing prices.

BGHX 15L5 PCTR, HB7810, Type: ALU

Article no.: 214531 ALU

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert BGHX 15L5 PCTR
Grade HB7810
Tool material Carbide
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 214531 ALU
EAN / GTIN 4045197675347
Manufacturer number 214531 ALU

Application Table

Alu plastics
N
900
Aluminium (short chipping)
N
600
Alu > 10% Si
N
350
wet maximum
 
dry
 

Description

Version:

Precision ground carbide indexable inserts, ideal for machining thin-walled aluminium material.

Note:

Standard application values for ae = 1×D / ap = 5 mm, ap max = 10 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart