• The item cannot be ordered due to missing prices.

SEKA 1204 AFTN GG

Article no.: 214340 GG

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SEKA 1204 AFTN
Type GG
Grade HB7710
Tool material Carbide
Feed fz per tooth 0.15 mm
Number of changes/inserts 4
Insert thickness E 4.76 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 214340 GG
EAN / GTIN 4045197319456
Manufacturer number 214340 GG

Application Table

GG(G)
K
200
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.5 ... 1×D / ap max = 3.5 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart