• The item cannot be ordered due to missing prices.

SEET 1204 ZZTN Wiper edge insert UNI

Article no.: 214321 UNI

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SEET 1204 ZZTN
Type UNI
Grade CU7525
Tool material Cermet
Number of changes/inserts 1
Insert thickness E 4.76 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 214321 UNI
EAN / GTIN 4062406377267
Manufacturer number 214321 UNI

Description

Note:

For the best surface quality use at least one wiper edge insert.
Length of the flat chamfer 8 mm.
Cermet wiper edge insert

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart