• The item cannot be ordered due to missing prices.

SEKT 1204 AFTN, HB725, Type: UNI

Article no.: 214312 UNI
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SEKT 1204 AFTN
Type UNI
Grade HB725
Tool material Carbide
Number of changes/inserts 4
Insert thickness E 4.76 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 214312 UNI
EAN / GTIN 4067263095286
Manufacturer number 214312 UNI

Application Table

Alu > 10% Si
N
450
Steel < 500 N/mm²
P
280
Steel < 750 N/mm²
P
260
Steel < 900 N/mm²
P
240
Steel < 1100 N/mm²
P
160
Steel < 1400 N/mm²
P
120
Steel < 55 HRC
H
30
INOX < 900 N/mm²
M
190
INOX > 900 N/mm²
M
130
Ti > 850 N/mm²
S
45
GG(G)
K
170
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.5 ... 1×D / ap max = 3.5 mm.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart