• The item cannot be ordered due to missing prices.

SEKT 1204 AFTN INOX

Article no.: 214241 INOX

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert SEKT 1204 AFTN
    Type INOX
    Grade HB7625
    Tool material Carbide
    Feed fz per tooth 0.19 mm
    Number of changes/inserts 4
    Insert thickness E 4.76 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 214241 INOX
    EAN / GTIN 4067263095279
    Manufacturer number 214241 INOX

    Application Table

    INOX < 900 N/mm²
    M
    160
    INOX > 900 N/mm²
    M
    110
    Ti > 850 N/mm²
    S
    40
    wet maximum
     
    dry
     

    Description

    Note:

    Standard application values for ae = 0.5 ... 1×D / ap max = 3.5 mm.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart