• The item cannot be ordered due to missing prices.

SEKR 1203 AFFN diamond-coated ALU

Article no.: 213961 ALU

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert SEKR 1203 AFFN
    Type ALU
    Grade HB7810
    Tool material Carbide
    Feed fz per tooth 0.24 mm
    Number of changes/inserts 4
    Insert thickness E 3.18 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 213961 ALU
    EAN / GTIN 4045197555717
    Manufacturer number 213961 ALU

    Application Table

    Alu plastics
    N
    725
    Aluminium (short chipping)
    N
    650
    Alu > 10% Si
    N
    480
    Graphite, GRP, CRP
    N
    wet maximum
     
    dry
     

    Description

    Note:

    Standard application values for ae = 0.5 ... 1×D / ap max = 3.5 mm.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart