• The item cannot be ordered due to missing prices.

SEKN 1203 AFTN UNI

Article no.: 213906 UNI

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SEKN 1203 AFTN
Type UNI
Grade HB735
Tool material Carbide
Number of changes/inserts 4
Insert thickness E 3.18 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 213906 UNI
EAN / GTIN 4045197601711
Manufacturer number 213906 UNI

Application Table

Alu > 10% Si
N
650
Steel < 500 N/mm²
P
260
Steel < 750 N/mm²
P
200
Steel < 900 N/mm²
P
160
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
120
INOX < 900 N/mm²
M
170
INOX > 900 N/mm²
M
120
Ti > 850 N/mm²
S
40
GG(G)
K
140
Uni
 
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.5 ... 1×D / ap max = 3.5 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart