• The item cannot be ordered due to missing prices.

SPLR 120308 S UNI

Article no.: 213600 UNI

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SPLR 120308 S
Type UNI
Grade HB7535
Tool material Carbide
Insert thickness E 3.18 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 213600 UNI
EAN / GTIN 4045197319371
Manufacturer number 213600 UNI

Application Table

Alu plastics
N
500
Aluminium (short chipping)
N
500
Alu > 10% Si
N
400
Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
250
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
110
INOX < 900 N/mm²
M
70
INOX > 900 N/mm²
M
50
GG(G)
K
200
Uni
 
wet maximum
 
dry
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart