• The item cannot be ordered due to missing prices.

XNEU 05T6 ANEN-W Wiper edge insert UNI

Article no.: 213440 UNI

Product details

Technical Data

Type UNI
Grade HB7730
Tool material Carbide
maximum cutting depth ap max 3 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 213440 UNI
EAN / GTIN 4045197716460
Manufacturer number 213440 UNI

Application Table

Steel < 500 N/mm²
P
280
Steel < 750 N/mm²
P
260
Steel < 900 N/mm²
P
240
INOX < 900 N/mm²
M
140
INOX > 900 N/mm²
M
120
Uni
 
wet maximum
 
dry
 

Description

Version:

Wiper edge insert with 1 cutting edge.

Recommendation:

For the best surface quality choose insert tolerance E in combination with wiper edge insert(s).

Note:

Standard application values for ae = 0.5 ... 1×D / ap max
Length of the flat chamfer 7.6 mm.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart