• The item cannot be ordered due to missing prices.

ONMU 05T6 ANER, HB8630, Type: INOX

Article no.: 213435 INOX

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert ONMU 05T6 ANER
Type INOX
Type HB8630
Tool material Carbide
maximum cutting depth ap max 3 mm
Feed fz per tooth 0.2 mm
Number of changes/inserts 16
Type of product Indexable insert for milling

Identification & Classification

Article number 213435 INOX
EAN / GTIN 4045197747822
Manufacturer number 213435 INOX
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

INOX < 900 N/mm²
M
200
INOX > 900 N/mm²
M
160
wet maximum
 
dry
 

Description

Version:

Double-sided with 2×8 cutting edges.

Recommendation:

For the best surface quality choose insert tolerance E in combination with wiper edge insert(s).

Note:

Standard application values for ae = 0.5 ... 1×D / ap max

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart