• The item cannot be ordered due to missing prices.

OFMT 050405 diamond-coated ALU

Article no.: 213361 ALU

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert OFMT 050405
    Type ALU
    Corner radius 0.5 mm
    Grade HB7810
    Tool material Carbide
    Feed fz per tooth 0.18 mm
    Number of changes/inserts 8
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 213361 ALU
    EAN / GTIN 4045197555700
    Manufacturer number 213361 ALU

    Application Table

    Alu plastics
    N
    1350
    Aluminium (short chipping)
    N
    1350
    Alu > 10% Si
    N
    950
    Graphite, GRP, CRP
    N
    wet maximum
     
    dry
     

    Description

    Version:

    Extremely strong inserts to the standard ISO dimensions, precision sintered and ground. Micro-grain substrates ensure high toughness and good wear resistance.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart