{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Hi5 | |
Cutting edge ⌀ DC | 40 mm | |
Number of cutting edges Z | 4 | |
Shank type | with bore | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D3 | 25.6 mm | |
maximum cutting depth ap max | 1.4 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 16 mm | |
suitable indexable insert | POMX 0704.. | |
Pack of insert screws | 219884 (10IP; 2.2 Nm) | |
Setting angle κ | 90 degrees | |
Type of product | Copy mill |
Article number | 213210 40/4 | |
EAN / GTIN | 4045197783547 | |
Manufacturer number | 213210 40/4 |
This article |
Recommendations |
|
---|---|---|
Hi5 high feed rate indexable face mill, with bore, ⌀ D / number of teeth Z: 40/4mm |
||
Mounting bore ⌀ | 16 mm | 16 mm |
Through-coolant | yes | yes |
suitable indexable insert | POMX 0704.. | XD.. 09T308 |
Shank type | with bore | with bore |
maximum cutting depth ap max | 1.4 mm | 1.15 mm |
⌀ D3 | 25.6 mm | 24 mm |
Type of product | Copy mill | Copy mill |