• The item cannot be ordered due to missing prices.

POMX 10T5ZEER M, HB9645, Type: INOX

Article no.: 213184 INOX

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert POMX 10T5ZEER M
Type INOX
Grade HB9645
Tool material Carbide
Programming radius at ap max 4.8 mm
Feed fz per tooth 1 mm
Number of changes/inserts 5
Type of product Indexable insert for milling

Identification & Classification

Article number 213184 INOX
EAN / GTIN 4045197714923
Manufacturer number 213184 INOX
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

INOX < 900 N/mm²
M
150
INOX > 900 N/mm²
M
120
Ti > 850 N/mm²
S
70
wet maximum
 
Air
 

Description

Version:

Sturdy insert version (thickness = 5.9 mm).
Positive geometry for high feed rates.
Flat cutting edge length: 2 mm for high surface quality.
Special cost-effectiveness due to 5 cutting edges.
Preferred solution for difficult applications (interrupted cutting).

Note:

Standard application values for ae = 0.5 ... 1×D / ap max = 2.2 mm.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart