{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Power Q | |
Cutting edge ⌀ DC | 20 mm | |
Number of cutting edges Z | 3 | |
Shank type | with threaded shank | |
Milling application | Plunging; Circular milling; Plunging | |
Machining strategy | HPC | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D1 h6 | 10.5 mm | |
⌀ D2 | 18 mm | |
⌀ D3 | 14 mm | |
Overall length Ltot | 30 mm | |
Mounting thread M | M10 | |
Circular interpolation milling ⌀ Dmin | 34 mm | |
Circular interpolation milling ⌀ Dmax | 38 mm | |
Circular interpolation milling ap | 1 mm | |
Ramping angle αmax | 1.62 degrees | |
Ramping length L for αmax | 12.4 mm | |
suitable indexable insert | ANGX10T308ZE.R | |
Type of product | Copy mill |
Article number | 213056 20/3 | |
EAN / GTIN | 4062406566562 | |
Manufacturer number | 213056 20/3 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() GARANT Power Q Mini high feed rate indexable milling cutter 20/3 mm |
||
Milling application | Plunging ;Circular milling ;Plunging | Circular milling ;Ramping ;Plunging |
Through-coolant | yes | yes |
Shank type | with threaded shank | with threaded shank |
Machining strategy | HPC | HPC |
⌀ D3 | 14 | 12 |
Circular interpolation milling ⌀ Dmin | 34 | 32 |
Ramping length L for αmax | 12.4 | 10.13 |