• The item cannot be ordered due to missing prices.

GARANT Power Q Mini high feed rate indexable milling cutter 20/3 mm

Article no.: 213054 20/3

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Milling application: Ramping; Circular milling; Plunging
  • Through-coolant: yes
  • Machining strategy: HPC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Power Q
    Cutting edge ⌀ DC 20 mm
    Number of cutting edges Z 3
    Shank type Plain shank
    Milling application Ramping; Circular milling; Plunging
    Through-coolant yes
    Machining strategy HPC
    Tool exchange PowerCard
    ⌀ D3 14 mm
    Overhang L1 50 mm
    Overall length Ltot 130 mm
    Shank ⌀ Ds h6 20 mm
    Circular interpolation milling ⌀ Dmin 34 mm
    Circular interpolation milling ⌀ Dmax 38 mm
    Circular interpolation milling ap 1 mm
    Ramping angle αmax 1.62 degrees
    Ramping length L for αmax 12.4 mm
    suitable indexable insert ANGX10T308ZE.R
    Setting angle κ 20 degrees
    Type of product Copy mill

    Identification numbers & Classifications

    Article number 213054 20/3
    EAN / GTIN 4062406566432
    Manufacturer number 213054 20/3

    Description

    Version:

    High feed rate milling system for smaller machining diameters and greater operating depths. Particularly effective due to the large number of cutting edges.

    Spare part:

    Pack of insert screws No. 219799 9 (7IP; 1.2Nm).

    Note:

    Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 7IP.

    Downloads & documents

    Suitable products

    Inserts

    From the same series "Power Q" View all

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart