{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | XOMU094812ZZER | |
Type | TI | |
Grade | HB4430 | |
Tool material | Carbide | |
recommended cutting depth ap max | 0.8 mm | |
maximum cutting depth ap max | 1.5 mm | |
Programming radius at ap max | 2 mm | |
Feed fz per tooth | 0.6 mm | |
Number of changes/inserts | 3 | |
Coating | PVD | |
Corner radius | 1,2 mm | |
Type of product | Indexable insert for milling |
Article number | 213032 TI | |
EAN / GTIN | 4062406266592 | |
Manufacturer number | 213032 TI | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |