{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | XDLW 120408 TN | |
Type | GGG | |
Corner radius | 0.8 mm | |
Grade | KU7710 | |
Tool material | Ceramic | |
Programming radius at ap max | 2.6 mm | |
maximum cutting depth ap max | 1 mm | |
Feed fz per tooth | 0.57 mm | |
Number of changes/inserts | 4 | |
Type of product | Indexable insert for milling |
Article number | 212991 GGG | |
EAN / GTIN | 4045197514325 | |
Manufacturer number | 212991 GGG |