{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | XDPT 120408 ER | |
Type | INOX | |
Corner radius | 0.8 mm | |
Type | HB7635 | |
Tool material | Carbide | |
Programming radius at ap max | 2.6 mm | |
maximum cutting depth ap max | 1.8 mm | |
Feed fz per tooth | 1.07 mm | |
Number of changes/inserts | 4 | |
Type of product | Indexable insert for milling |
Article number | 212984 INOX | |
EAN / GTIN | 4045197812698 | |
Manufacturer number | 212984 INOX | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |