• The item cannot be ordered due to missing prices.

XDLT 09T308 ER, HB7720, Type: HART

Article no.: 212951 HART

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XDLT 09T308 ER
Type HART
Corner radius 0.8 mm
Type HB7720
Tool material Carbide
Programming radius at ap max 1.99 mm
maximum cutting depth ap max 1.15 mm
Feed fz per tooth 0.43 mm
Number of changes/inserts 4
Type of product Indexable insert for milling

Identification & Classification

Article number 212951 HART
EAN / GTIN 4045197581662
Manufacturer number 212951 HART
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

TOOLOX 44
H
140
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.5 … 1×D / ap max

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart