{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | FeedKing | |
Cutting edge ⌀ DC | 52 mm | |
Number of cutting edges Z | 4 | |
Shank type | with bore | |
Milling application | Circular milling; Ramping; Plunging | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Machining strategy | HPC | |
Tool exchange | PowerCard | |
⌀ D3 | 31 mm | |
maximum cutting depth ap max | 1.8 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
Circular interpolation milling ⌀ Dmin | 83 mm | |
Circular interpolation milling ⌀ Dmax | 102 mm | |
Circular interpolation milling ap | 1.85 mm | |
Ramping angle αmax | 0.56 degrees | |
Ramping length L for αmax | 30.5 mm | |
suitable indexable insert | XD.. 120408 | |
Pack of insert screws | 219800 (20IP; 5.7 Nm) | |
Setting angle κ | 12 degrees | |
Fz Helix | 0.7 | |
Type of product | Copy mill |
Article number | 212910 52/4 | |
EAN / GTIN | 4045197321015 | |
Manufacturer number | 212910 52/4 |