• The item cannot be ordered due to missing prices.

XDMW120516ZDSR, HB4715, Type: HART

Article no.: 212891 HART

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XDMW120516ZDSR
Type HART
Grade HB4715
Tool material Carbide
recommended cutting depth ap max 0.8 mm
maximum cutting depth ap max 2 mm
Programming radius at ap max 3 mm
Feed fz per tooth 0.9 mm
Insert thickness S 5.56 mm
Number of changes/inserts 3
Corner radius 1,6 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212891 HART
EAN / GTIN 4045197943194
Manufacturer number 212891 HART

Application Table

Steel < 50 HRC
H
110
Steel < 55 HRC
H
80
Steel < 60 HRC
H
50
GG(G)
K
200
dry
 
Air
 

Description

Note:

Standard application values for ae = 0.5...1×D / ap max

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart