{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | XDMT120516ZDSR | |
Type | ST400 | |
Grade | HB4030 | |
Tool material | Carbide | |
recommended cutting depth ap max | 1.3 mm | |
maximum cutting depth ap max | 2 mm | |
Programming radius at ap max | 3 mm | |
Feed fz per tooth | 1.2 mm | |
Insert thickness S | 5.56 mm | |
Number of changes/inserts | 3 | |
Corner radius | 1,6 mm | |
Type of product | Indexable insert for milling |
Article number | 212889 ST1400 | |
EAN / GTIN | 4045197943187 | |
Manufacturer number | 212889 ST1400 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |