• The item cannot be ordered due to missing prices.

Milling insert ⌀ 25 mm stub conical ALU

Article no.: 212788 ALU

Product details

Technical Data

Type ALU
Grade HU7810
Tool material Carbide
Axial length of wiper 50 mm
Radial length of wiper 100 mm
Corner radius R1 4 mm
Flute length Lc 12.5 mm
Feed f z in short-chipping aluminium 0.24 mm
Number of changes/inserts 1
Corner radius 4 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212788 ALU
EAN / GTIN 4062406103316
Manufacturer number 212788 ALU

Application Table

Alu plastics
N
1400
Alu > 10% Si
N
500
Ti > 850 N/mm²
S
60
wet maximum
 
dry
 
Air
 

Description

Version:

Detailed application values can be found in the GARANT machining handbook No. 110020.
  • Radius, concentricity and interchange accuracy: ±0.015 mm.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart