• The item cannot be ordered due to missing prices.

Copy mill short 25 mm

Article no.: 212601 25

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Milling application: Copy milling
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 25 mm
    Number of cutting edges Z 2
    Shank type Plain shank
    Milling application Copy milling
    Through-coolant yes
    Tool exchange PowerCard
    Overhang L1 45 mm
    Overall length Ltot 121 mm
    ⌀ d1 22 mm
    Shank ⌀ Ds h6 25 mm
    Insert screw 219875 (25IP; 6.0 Nm)
    Type of product Copy mill

    Identification numbers & Classifications

    Article number 212601 25
    EAN / GTIN 4045197712660
    Manufacturer number 212601 25

    Description

    Version:

    Exactly accurate insert bedding due to optimised design of insert and insert seat tolerances.
    Highest interchange accuracy guaranteed: ± 0.015 mm.

    Application:

    General use for finishing and semi-finishing operations.
    Steel – for general use in machining drop-forgings, and in tool and mould making.

    Note:

    Calculate the speed based on the effective ⌀ Dw.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart